Shop BOSCH

Nail Gun, 18 V DC

  • Mfr # GNH18V-15MAN
  • Zoro # G516045899

original price:  $388.99 , new price: $349.00 , 10 percent off
new price: 
$
349.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Standards
EPA Certified
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Depth Control
Adjustment
Collation Type
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNH18V-15MAN
Zoro #
G516045899
UPC #
0000346818475
Country of Origin
United States

Dimensions

Depth Control
Adjustment
Overall Length
14 7/8 in
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 1/4 in
Overall Width
3 11/16 in
Overall Height
12 11/16 in
For Nail Shank Diameter - Maximum
1.8 mm
Fits Chest Size
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control

Details

Item
Nail Gun
Voltage
18 V DC
Standards
EPA Certified
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Collation Type
Adhesive
Tool Weight
6.8 lb
Magazine Capacity
105
Collation Angle
34 Degrees
Nail Capacity
105
Firing Mode
Bump
Product Type
Nail Gun
Power Source
Cordless
For Nail Gauge
15 ga
Number of Chargers Included
0
Number of Batteries Included
0
Includes Battery
Tool Only
Motor Type
Brushless
Nail Gun Type
Finish
Tip Type
No Mar
For Nail Head Style
Finish
Magazine Type
Angled
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angled Finish Nailer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.