Shop BOSCH

Nail Gun, 18 V

  • Mfr # EXNH18V-90MDB14
  • Zoro # G023649672

product price: 
$
569.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Product Type
Nailer Kit
For Nail Shank Diameter - Maximum
3.3 mm
For Nail Length - Minimum
50 mm
Firing Mode
Combination
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXNH18V-90MDB14
Zoro #
G023649672
UPC #
0000346824841
Country of Origin
Taiwan, Province of China
Battery Chemistry
Li-Ion
Product Type
Nailer Kit
Item
Nail Gun
Firing Mode
Combination
Battery Type
Pouch
Voltage
18 V
For Nail Head Style
Clipped
Magazine Capacity
58
Features
Belt Clip and Rafter Hook, Full Power Tech+, High-Grip Nose, Pneumatic Equivalent Power
Collation Angle
34 Degrees
Number of Batteries Included
0
Magazine Type
Angled
Includes
No-Mar Tip, XL-BOXX, XL-BOXX Inlay
Number of Chargers Included
0
Tip Type
No Mar
Nail Capacity
58
Requires
18V Battery
Number of Fuel Cells Included
0
Includes Case
Case Included
Tool Weight
4.5 kg
Product Badging
AMPShare
Handle Type
Pistol Grip
Collation Type
Plastic
Battery Platform
AMPShare
Safety Features
Dry-Fire Lockout
For Nail Gauge
9 ga, 10 ga
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Shank Diameter - Maximum
3.3 mm
For Nail Length - Minimum
50 mm
For Nail Shank Diameter - Minimum
2.8 mm
Overall Width
168 mm
Overall Length
335 mm
For Nail Length - Maximum
90 mm
Fits Chest Size
Belt Clip and Rafter Hook, Full Power Tech+, High-Grip Nose, Pneumatic Equivalent Power

Description

Nail Gun, Cordless, 18 V, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 34 Degrees , For Nail Gauge 9 ga, 10 ga, For Nail Head Style Clipped, Nail Capacity 58, Battery Capacity Not Applicable, Number of Fuel Cells Included 0, Handle Type Pistol Grip, Tool Weight 4.5 kg

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.