Shop BOSCH

Spot Repair Polisher

  • Mfr # GPO12V-77N

  • Zoro # G823649629


product price:  $359.00
/ea
Free Shipping & Returns

Key Features

Minimum Disc Speed
600 RPM
Number of Chargers Included
0
Tool Weight
2 lb
Power Source
Cordless
Number of Abrasives Included
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPO12V-77N
Zoro #
G823649629
UPC #
0000346827736
Country of Origin
China

Dimensions

Tool Height
5 in
Tool Length
8 3/8 in
Tool Width
3 in
Maximum Disc Diameter
3 in
Included Pad Sizes
3 in

Details

Minimum Disc Speed
600 RPM
Number of Chargers Included
0
Tool Weight
2 lb
Power Source
Cordless
Number of Abrasives Included
1
Includes
Hook and Loop Backing Pad, Polishing Pad
Polishing Motion
Rotary
Motor Type
Brushless
Battery Platform
12V MAX
Abrasive Mount Type
Hook and Loop
Item
Orbital Polisher
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Bare Tool/Battery Included
Bare Tool
Maximum Disc Speed
2,200 RPM
Switch Type
Lock On
Included Charger
No
Included Abrasives
Polishing Pad
Number of Pads Included
1

Description

Orbital Polisher, Product Type Rotary Polisher, Maximum Disc Diameter 3 in, Included Pad Sizes 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 2,200 RPM, Number of Abrasives Included 1, Number of Pads Included 1, Voltage 12 V, Spindle Thread Size Not Applicable, Battery Platform 12V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Includes Hook and Loop Backing Pad, Polishing Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.