Shop BOSCH

Spot Repair Polisher

  • Mfr # GPX12V-77N

  • Zoro # G223649106


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Maximum Disc Speed
7,000 RPM
Bare Tool/Battery Included
Bare Tool
Motor Type
Brushless
Number of Chargers Included
0
Included Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPX12V-77N
Zoro #
G223649106
UPC #
0000346827750
Country of Origin
China

Dimensions

Orbit Size
15/32 in
Tool Width
3 in
Tool Height
5 in
Maximum Disc Diameter
3 in
Tool Length
8 3/8 in
Included Pad Sizes
3 in

Details

Maximum Disc Speed
7,000 RPM
Bare Tool/Battery Included
Bare Tool
Motor Type
Brushless
Number of Chargers Included
0
Included Charger
No
Cordless Tool Kit Contents
Bare Tool
Abrasive Mount Type
Hook and Loop
Number of Pads Included
1
Tool Weight
2 lb
Includes
Hook and Loop Backing Pad
Number of Abrasives Included
0
Switch Type
Lock On
Power Source
Cordless
Polishing Motion
Random Orbital
Item
Orbital Polisher
Battery Platform
12V MAX
Number of Batteries Included
0
Minimum Disc Speed
1,400 RPM
Included Abrasives
Polishing Pad

Description

Orbital Polisher, Product Type Random Orbital Polisher, Maximum Disc Diameter 3 in, Included Pad Sizes 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol, Polishing Motion Random Orbital, Orbit Size 15/32 in, Speed Settings Variable, Maximum Disc Speed 7,000 RPM, Number of Abrasives Included 0, Number of Pads Included 1, Voltage 12 V, Spindle Thread Size Not Applicable, Battery Platform 12V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.