Shop BOSCH

Spot Repair Polisher

  • Mfr # GPX12V-125N

  • Zoro # G723649057


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Battery Platform
12V MAX
Switch Type
Lock On
Maximum Disc Speed
7,000 RPM
Minimum Disc Speed
1,400 RPM
Included Pad Sizes
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPX12V-125N
Zoro #
G723649057
UPC #
0000346827743
Country of Origin
China

Dimensions

Included Pad Sizes
5 in
Tool Width
4 7/8 in
Orbit Size
5/16 in
Tool Height
5 in
Maximum Disc Diameter
5 in
Tool Length
9 5/8 in

Details

Battery Platform
12V MAX
Switch Type
Lock On
Maximum Disc Speed
7,000 RPM
Minimum Disc Speed
1,400 RPM
Includes
Hook and Loop Backing Pad, Polishing Pad
Number of Pads Included
1
Number of Batteries Included
0
Item
Orbital Polisher
Tool Weight
2 lb
Included Abrasives
Polishing Pad
Abrasive Mount Type
Hook and Loop
Polishing Motion
Random Orbital
Motor Type
Brushless
Bare Tool/Battery Included
Bare Tool
Included Charger
No
Number of Chargers Included
0
Number of Abrasives Included
1
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool

Description

Orbital Polisher, Product Type Random Orbital Polisher, Maximum Disc Diameter 5 in, Included Pad Sizes 5 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol, Polishing Motion Random Orbital, Orbit Size 5/16 in, Speed Settings Variable, Maximum Disc Speed 7,000 RPM, Number of Abrasives Included 1, Number of Pads Included 1, Voltage 12 V, Spindle Thread Size Not Applicable, Battery Platform 12V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.