Voltage Detector

  • Mfr # GVD1000-15

  • Zoro # G723649354


product price:  $47.29
/ea

Key Features

Testing Functions
AC Voltage
Non-Contact
Yes
Test Connection Type
Non-Contact Probe Tip
Tester Type
Non-Contact Voltage Detector/Tester
Minimum AC Voltage Measured
90 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVD1000-15
Zoro #
G723649354
UPC #
0000346822236
Country of Origin
China

Details

Item
Voltage Tester
Testing Functions
AC Voltage
Non-Contact
Yes
Test Connection Type
Non-Contact Probe Tip
Tester Type
Non-Contact Voltage Detector/Tester
Minimum AC Voltage Measured
90 V
Maximum AC Voltage Measured
1,000 V
Minimum DC Voltage Measured
90 V
IP Rating
IP65
Display Type
No Display
Alert Type
Audible, Light
Power Source
Battery
Standards
CSA Certieid
Maximum DC Voltage Measured
1,000 V
CAT Safety Rating
CAT IV 1000V
Built-In Flashlight
Yes

Description

Voltage Tester, Alert Type Audible, Light, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.