Voltage Tester

  • Mfr # GVT600-13

  • Zoro # G023649078


product price:  $81.05
/ea

Key Features

IP Rating
IP54
Maximum DC Voltage Measured
600 V
GFCI Voltage Rating - Minimum
102 V AC
Minimum Operating Temperature
14 Degrees F
Minimum AC Voltage Measured
2 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVT600-13
Zoro #
G023649078
UPC #
0000346822243
Country of Origin
China

Dimensions

Tool Length
6.4 in
Battery Size
AAA
Tool Height
1.8 in
Tool Width
2.6 in
Cable Length
3 ft

Details

IP Rating
IP54
Maximum DC Voltage Measured
600 V
GFCI Voltage Rating - Minimum
102 V AC
Minimum Operating Temperature
14 Degrees F
Minimum AC Voltage Measured
2 V
Maximum AC Voltage Measured
600 V
DC Voltage Accuracy
+/-2% + 2 Digits
Minimum DC Voltage Measured
2 V
CAT Safety Rating
CAT III 1000V, CAT III 600V, CAT IV 600V
Number of Batteries Required
2
Power Source
Battery
Display Type
Digital
GFCI Voltage Rating - Maximum
132 V AC
GFCI Load Current - Maximum
9 mA
AC Voltage Accuracy
+/-2% + 2 Digits
Continuity Confirmation
0 to 100 kiloohm
Tester Type
Voltage and Continuity Tester
Auto Power Off
Yes
Calibration Frequency
45 to 400 Hz
Maximum Operating Temperature
122 Degrees F
Includes
(2) 1.5V AAA LR03 Battery
Testing Functions
AC Voltage, Continuity, DC Voltage, GFCI
GFCI Load Current - Minimum
6 mA
Standards
CAN ICES-003(B) / NMB-003 (B), CSA Certified, FCC
Item
Voltage Tester
Non-Contact
No
Alert Type
Digital Display
Built-In Flashlight
Yes

Description

Voltage Tester, Alert Type Digital Display, Built-In Flashlight Yes, CAT Safety Rating CAT III 1000V, CAT III 600V, CAT IV 600V, Cable Length 3 ft, Display Type Digital, Includes (2) 1.5V AAA LR03 Battery, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Testing Functions AC Voltage, Continuity, DC Voltage, GFCI, Power Source Battery, Tester Type Voltage and Continuity Tester, AC Voltage Accuracy +/-2 Percent + 2 Digits, Auto Power Off Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.