Voltage Detector

  • Mfr # GVD1000-17

  • Zoro # G023649474


product price:  $60.79
/ea

Key Features

Maximum AC Voltage Measured
1,000 V
Testing Functions
AC Voltage
Number of Voltage Ranges
2
Number of Batteries Required
2
Battery Size
AAA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVD1000-17
Zoro #
G023649474
UPC #
0000346822229
Country of Origin
China

Dimensions

Battery Size
AAA
Tool Height
1.3 in
Tool Width
28 in
Tool Length
161.5 in

Details

Maximum AC Voltage Measured
1,000 V
Testing Functions
AC Voltage
Number of Voltage Ranges
2
Number of Batteries Required
2
Test Connection Type
Non-Contact Probe Tip
Minimum AC Voltage Measured
24 V
Minimum Operating Temperature
14 Degrees F
Tester Type
Non-Contact Voltage Detector/Tester
Item
Voltage Tester
Calibration Frequency
50/60 Hz
Maximum Operating Temperature
122 Degrees F
Includes
(2) 1.5V AAA LR03 Battery
IP Rating
IP67
Power Source
Battery
Alert Type
Audible, Light, Vibration
Non-Contact
Yes
Features
Automatic Self-Test every 5 seconds, Automatic Self-Test before each use
CAT Safety Rating
CAT IV 1000V
Maximum DC Voltage Measured
1,000 V
Display Type
No Display
Minimum DC Voltage Measured
24 V
Built-In Flashlight
Yes
Standards
CSACertified

Description

Voltage Tester, Alert Type Audible, Light, Vibration, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes (2) 1.5V AAA LR03 Battery, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Automatic Self-Test every 5 seconds, Automatic Self-Test before each use, Power Source Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.