Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" W Desk Return, Mahogany

  • Mfr # N145-M

  • Zoro # G3785649


product price: $171.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Mahogany
For Use With
Boss Office Products
Height
29"
Width
42"
Type
Return Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N145-M
Zoro #
G3785649
UPC #
751118214512
Country of Origin
China

Dimensions

Height
29"
Width
42"
Overall Depth
24 in
Overall Width
47 in
Overall Height
29 in

Details

Color
Mahogany
For Use With
Boss Office Products
Type
Return Reversible
Material
Wood
Item
Desk Return
Color Base
Mahogany
Standards
ANSI/BIFMA
Assembly
Unassembled
Number of Points
0
Top Material
Laminate
Color Top
Mahogany
Base Material
Laminate
Product Type
Desk Return
Features
Durable, Reversible
Frame Color
Mahogany
Frame Material
Wood
Return Side
Configurable
Number of Cable Holes
2
Desktop Color
Mahogany
Compatible Manufacturer Part Number
Boss Office Products
Desktop Material
Wood

Description

Desk Return, Overall Depth 24 in, Overall Height 29 in, Overall Width 47 in, Desktop Color Mahogany, Frame Color Mahogany, Desktop Material Wood, Frame Material Wood, Number of Cable Holes 2, Product Type Desk Return, Return Side Configurable, Assembly Unassembled, Compatible Manufacturer Part Number Boss Office Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.