Shop BOSTIK
See all product information
Create Account
Anti-Seize, Tube, 4 oz, Paste
- Mfr # NSB-4
- Zoro # G710211144
product price:Â
$
30.29
/ea
Key Features
NSF Rating
Not Rated
Container Capacity
4 oz
Container Type
Tube
Physical Form
Paste
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSB-4
- Zoro #
- G710211144
- UPC #
- 747224582409
- Country of Origin
- United States
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 4 oz
- Container Type
- Tube
- Physical Form
- Paste
- Color
- Gray
- Base Anti-Seize Compound
- Copper, Graphite
Description
Never-Seez NSB-4, Regular Grade Anti-Seize, is formulated to protect metal parts against rust, corrosion and seizure in high heat and high pressure environments. Bostik's original anti-seize compound is composed of copper and graphite particles and is engineered to keep parts working longer with less wear and enabling faster disassembly when repairs are needed. Ideal for a multitude of applications including machinery, pipe fittings, gaskets, taps, drills and valve assemblies.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.