Anti-Seize, Pail, 42 lb, Paste
- Mfr # NSN-42B
- Zoro # G610211145
product price:Â
$
2,199.99
/ea
Free Shipping & Returns
Key Features
NSF Rating
Not Rated
Container Type
Pail
Physical Form
Paste
Color
Gray
Operating Temperature - Maximum
2400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSN-42B
- Zoro #
- G610211145
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 42 lb
- Container Type
- Pail
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Maximum
- 2400 Degrees F
- Base Anti-Seize Compound
- Nickel
Description
Bostik NSN-42B Nickel Never-Seez is a nickel and graphite based anti-seize compound formulated to protect up to 2400 degrees Farenheit against seizure and galling, galvanic and severe environmental corrosion. Never-Seez Pure Nickel Special is a superior, high temperature anti-seize and extreme pressure lubricant. It contains flake particles of pure nickel, graphite and other additives in a special grease carrier found to enhance anti-seize performance. This product is recommended for use when applications prohibit the presence of copper, especially when resistance to corrosive acidic and caustic solutions is required. Meets Boeing BAC 5008, Ford ESE-M12A4-A, Garrett Engine Div. PCS5721, GE Aircraft A50TF198 Class A, General Motors 14001899, Pratt & Whitney PWA 36053-1 and is tested to MIL-A-907.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.