Shop BOSTIK
See all product information
Create Account
Anti-Seize, Marine Grade, Brush-Top Can, 16 oz, Paste
- Mfr # NMCBT-16
- Zoro # G010211134
product price:Â
$
52.89
/ea
Key Features
Container Capacity
16 oz
Container Type
Brush-Top Can
Physical Form
Paste
Color
Black
Anti-Seize Type
Marine Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMCBT-16
- Zoro #
- G010211134
- UPC #
- 747224683045
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Black
- Anti-Seize Type
- Marine Grade
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Bostik Mariners Choice Never-Seez is a unique product prevents rust, galling and galvanic corrosion in salt water, salt air and high-moisture environments. It is a proven combination of copper flakes, graphite, and aluminum paste suspended in grease specially formulated for marine applications to protect up to 1800 degrees Farenheit. This product was developed from years of experience working with marine engineers to provide superior parts protection in applications exposed to salt water. Never-Seez Marine Grade is the best choice for protection both above and below the water line. Tested to MIL-A-907.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.