Shop BOSTIK
See all product information
Create Account
Anti-Seize, Cartridge, 14.1 oz, Paste
- Mfr # NSC-1
- Zoro # G210211132
product price:Â
$
45.79
/ea
Key Features
NSF Rating
Not Rated
Container Capacity
14.1 oz
Container Type
Cartridge
Physical Form
Paste
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSC-1
- Zoro #
- G210211132
- UPC #
- 747224578402
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 14.1 oz
- Container Type
- Cartridge
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Bostik Never Seez NSC-1 is the original anti-seize compound formulated with copper to protect metal parts against rust, corrosion, galling and seizure. Never Seez, Regular Grade, NSC-1 is composed of fine metallic and graphite particles in special grease that protect parts in high pressure, high temperature, environments topping 1,800 degrees Fahrenheit. Meets MIL-A-907E, Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.