Bostitch

Full Strip Stapler, 20 Sheet, Black


product price: $16.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sheet Capacity 20
  • Crown 0.5"
  • Throat Depth 3"
  • Leg Length 0.25"
  • Color Black
See all product information

Product Information

  • Brand Bostitch
  • MFR # BOSB2200BK
  • Zoro # G5645735
  • UPC #
    077914022572
  • Country of Origin China
  • Category Staplers

Dimensions

Throat Depth 3"
Leg Length 0.25"

Details

Item Contemporary Full Strip Stapler
Sheet Capacity 20
Crown 0.5"
Color Black
Tool Weight 0.798 lbs
Material Metal/Plastic
Staple Capacity 210
Loading Top
Features Tacking
Staple Type Standard
Replacement Staples Bostitch® SBS191/4CP
Power Source Manual

Description

Contemporary Full Strip Stapler, Sheet Capacity 20, Black, Staple Capacity 210, Material Metal/Plastic, Top Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.