This item is Discontinued.

Boston Gear Helical Bevel Gear Drive, C-Face, 56C, 50:1 RF2033R-GRG06B

Helical Bevel Gear Drive, C-Face, 56C, 50:1 (Discontinued)

  • Mfr # RF2033R-GRG06B
  • Zoro # G6694685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF2033R-GRG06B
Zoro #
G6694685
UPC #
884107355542
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 1/4 in
Dimension D
9.100 in
Bore Dia.
5/8 in
Output Shaft Height
3 59/64 in
Dimension BD
1.38 in
Dimension H
3.923 in
Dimension G
6.4 in
Dimension F
M10 x 0.65
Dimension U
1 1/4 in
Dimension K
2.550 in
Dimension B
4.610 in
Overall Length
12.3 in
Dimension A
2.360 in
Dimension C
4.010 in

Details

Duty
Standard
Nominal Ratio
50:1
Number of Stages
3
Shaft Orientation
Right Angle
Gear Type
Helical Bevel
Overhung Load
990 lb
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Input HP
1.1
Lubrication
Klubersynth GH 6-460
Frame
56c
Rotation
Forward/Reversible
Pinion Material
Hardened Steel
Bearings
Ball
Reducer Model No.
RF2033R-GRG06B
Housing Material
Cast Iron
Input RPM
1750
Item
Helical Bevel Gear Drive
Standards
AGMA
Max. Output Torque
1880 in-lb
Solid/Hollow Output Shaft
Hollow
Speed Reducer Type
C-Face
Single/Double Output/Universal
Single Output
Mounting
Any Position
Finish
Painted Gray
Gear Material
Hardened and Ground Steel
Nominal Output RPM
35
Seal Type
Double Lip

Description

Helical Bevel Gear Drive, Gear Type Helical Bevel, Rotation Forward/Reversible, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.