Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # MAX3-D52.H23

  • Zoro # G715271631


product price: $37.39
/ea

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
MAX3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3-D52.H23
Zoro #
G715271631
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Case Diameter
68 in
Case Depth
30 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
MAX3
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Copper Alloy
Case Color
Metallic
Standards
EN-837
Includes
Vent Plug
Case Material
Stainless Steel
Pointer Color
Black
Pressure Range Type
Vacuum
Dial Color
White
Sensor Material
Copper Alloy
Process Connection Gender
Male
Non-Sparking
Yes
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Field Fillable
No
Operating Temperature - Maximum
140 Degrees F
Bezel Gasket Material
Elastomer
Scale Type
Single
Compatible with Brand
Universal
IP Rating
IP65
NEMA Enclosure Rating
No Enclosure
Dial Face Material
Aluminum
Primary Scale Pressure Measurement - Maximum
200 psi
Accuracy Grade
EN-837
Includes Calibration Certificate
No
Compatible with Series
MAX3
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Maximum
200 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Pointer Material
Aluminum
Process Media Temperature - Minimum
-4 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Case Liquid
Glycerin

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade EN-837, Series MAX3, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.