Bouton Optical

Bifocal Reading Glasses, +1.25, Clear

Hover or click to zoom Tap to zoom
Key Features
  • Reader Eyewear Item: Bifocal Safety Reading Glasses
  • Lens Coating: Scratch-Resistant
  • Lens Color: Clear
  • Eyewear Frame Design: Wraparound
  • Eyewear Venting: Non-Vented
  • Eyewear Frame Style: Frameless
  • Eyewear Size: M
  • Primary Lens Color: Clear
See full product details
$4.23
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Eyewear Size M
Safety Glasses Size Universal

Details

Reader Eyewear Item Bifocal Safety Reading Glasses
Diopter Strength +1.25
Lens Coating Scratch-Resistant
Lens Color Clear
Eyewear Frame Design Wraparound
Eyewear Venting Non-Vented
Eyewear Frame Style Frameless
Primary Lens Color Clear
X-Ray Detectable No
Foam Lined No
Lens Material Polycarbonate
UV Protection 0.999
X-Ray Dectectable No
Venting No
Standards ANSI Z87.1+
Item Bifocal Safety Reading Glasses
Temple Color Clear
Frame Design Wraparound
Frame Material Polycarbonate
Temple Style Spatula
Safety Glasses Frame Style Frameless
Diopter +1.25

Description

Bifocal Safety Reading Glasses, +1.25 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear/Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1+, Eyewear Frame Style Frameless, Eyewear Size M, Series Zenon Z12R(TM), Foam Lined No

    Reviews of Bouton Optical #250-27-0012