Bouton Optical

Reading/Wrking Glss, +2.75, Clear, Plycrbnt


product price: $5.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Eyewear Venting Non-Vented
  • Standards ANSI Z87.1+
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Item Bifocal Safety Reading Glasses
Diopter Strength +2.75
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Eyewear Venting Non-Vented
Standards ANSI Z87.1+
Frame Color Clear/Gray
UV Protection 0.999
Lens Material Polycarbonate
Foam Lined No Foam Lining
X-Ray Detectable No
Diopter +2.75
Frame Material Polycarbonate
Gender Unisex
Series Zenon Z12R(TM)
Diopter Location Bottom
Includes Anti-Fog Lens Coating No
Includes Padded Arms Yes
Arm Tip Type Spatula
Frame Type Frameless
Includes Padded Nose Piece No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Anti-Static Lens Coating No
Includes Eye Socket Lining No
Includes Polarized Lens Coating No
Arm Color Clear
Metal Detectable No
Includes Scratch-Resistant Lens Coating Yes
Welding Shade Designation Not Rated for Welding Use
Photochromatic Lens No
Includes No Lens Coatings No
Includes Brow Lining No

Description

Bifocal Safety Reading Glasses, +2.75 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear/Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1+, Eyewear Frame Style Frameless, Eyewear Size M, Series Zenon Z12R(TM), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.