Bouton Optical

Safety Glasses, Clear Scratch-Resistant


product price: $1.29
/ea
Sold in multiples of 12 for $15.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Clear
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Gender Unisex
  • Foam Lined No
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Gender Unisex
Foam Lined No
Series ZENON Z11SM
Standards ANSI Z87.1-2015
Features Z12 Redesigned with a Reduced Frame to Fit Smaller and Slender Faces; Ideal for Women and Men with Narrow Faces; Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; 10 Base Curve Lens; Temple Material : Polycarbonate; Temple Color : Black
Frame Type Frameless

Description

Zenon Z11Sm Eyewear With A Reduced Frame, No Foam Lined, Eyewear Frame Style Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.