ZENON Z13, Safety Glasses, Anti-Scratch, Light Blue Lens, Blue Frame, Frameless
Mfr # 250-06-5503
Zoro # G3597907
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-06-5503
Zoro #
G3597907
UPC #
616314036279
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
ZENON Z13
Standards
ANSI Z87.1+
Gender
Unisex
Features
Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Light Blue
Description
Zenon Z13 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.