Eyewear Cabinet, Case with Door, 10 Pairs, ABS Plastic, PETG, 20 in H x 13 1/2 in W x 4 1/8 in D
Mfr # CP-075
Zoro # G8954093
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Dispenser Style
Case with Door
Overall Height
20 in
Overall Width
13 1/2 in
Overall Depth
4 1/8 in
Material
ABS Plastic, PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-075
Zoro #
G8954093
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Width
13 1/2 in
Overall Depth
4 1/8 in
Details
Item
Eyewear Cabinet
Dispenser Style
Case with Door
Material
ABS Plastic, PETG
Wall Mounting
Yes
Capacity
10 Pairs
Dispensing Method
Hinged Door
Dispenser Lid Style
Hinged Door
Dispenser Contains
Glasses
Holds
Up to (10) Pairs
Color
Clear, White
Center-to-Center Mounting Hole Spacing
11 in
Number of Compartments
1
Dispenser Layout
1 Box
Dispenser Features
Easy Assembly
Number of Eyewear
10
Description
Eyewear Cabinet, Capacity 10 Pairs, Center-to-Center Mounting Hole Spacing 11 in, Color Clear, White, Dispenser Contains Glasses, Dispenser Features Easy Assembly, Dispenser Layout 1 Box, Dispenser Style Case with Door, Dispensing Method Hinged Door, Material ABS Plastic, PETG, Mounting Location Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 4 1/8 in, Overall Height 20 in, Overall Width 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.