Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 40 mm, 84.14 mm, 108
- Mfr # BSBA M40 FSC
- Zoro # G415867196
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Bearing Industry Number
108
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M40 FSC
- Zoro #
- G415867196
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Bearing Industry Number
- 108
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Seal Type
- Triple Labyrinth
- Ring Material
- Steel
- Static Radial Load Capacity
- 108 kN
- Dynamic Radial Load Capacity
- 97 kN
- Closure
- Triple Labyrinth Seal
- Split Bearing
- Yes
- Maximum Speed
- 4,360 RPM
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Full Complement
- Yes
- Static Axial Load Capacity
- 138 kN
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 42 kN
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.