Shop BOWMET
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, 155 mm, 558 mm, 600
- Mfr # BSBA M155 FSCP
- Zoro # G015866704
product price:Â
$
8,935.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
1,040 kN
Housing Fillet Radius
2.3 mm
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M155 FSCP
- Zoro #
- G015866704
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Static Radial Load Capacity
- 1,040 kN
- Bore Type
- Cylindrical
- Bearing Industry Number
- 600
- Seal Type
- Triple Labyrinth
- Dynamic Radial Load Capacity
- 634 kN
- Full Complement
- Yes
- Maximum Speed
- 1,240 RPM
- System of Measurement
- Metric
- Ring Material
- Steel
- Number of Rows
- One
- Split Bearing
- Yes
- Closure
- Triple Labyrinth Seal
- Maximum Temperature
- 212 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Minimum Temperature
- 32 Degrees F
- Static Axial Load Capacity
- 1,028 kN
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 233 kN
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.