Shop BOWMET

SplitCylinRollBrg, 90 mm, 380 mm, 308

  • Mfr # BSBA M90 FSCP
  • Zoro # G915866767

product price: 
$
3,604.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
414 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M90 FSCP
Zoro #
G915866767
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
1.2 mm
Overall Width
380 mm
Shaft Fillet Radius
1.2 mm
Bore Diameter
90 mm
Outside Diameter
380 mm

Details

Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
414 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
293 kN
Seal Type
Triple Labyrinth
System of Measurement
Metric
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Maximum Speed
2,090 RPM
Minimum Temperature
32 Degrees F
Bearing Industry Number
308
Ring Material
Steel
Number of Rows
One
Maximum Temperature
212 Degrees F
Dynamic Axial Load Capacity
103 kN
Static Axial Load Capacity
388 kN
Bearing Type
Fixed
Industry Number
308

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.