Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 75mm, Nylon
- Mfr # BSBA M75 ESCP
- Zoro # G515866846
product price:Â
$
2,622.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Full Complement
Yes
Closure
Triple Labyrinth Seal
Bore Diameter
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M75 ESCP
- Zoro #
- G515866846
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Full Complement
- Yes
- Closure
- Triple Labyrinth Seal
- Ring Material
- Steel
- Bearing Industry Number
- 300
- Seal Type
- Triple Labyrinth
- Dynamic Radial Load Capacity
- 203 kN
- Maximum Speed
- 2,440 RPM
- Minimum Temperature
- 32 Degrees F
- Bore Type
- Cylindrical
- System of Measurement
- Metric
- Static Radial Load Capacity
- 268 kN
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 300
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.