Shop All Electrical Enclosures
Box Enclosures
7.32 in H, 2.95 in D, Enclosure
Mfr # BEN-80PBK
Zoro # G0514647
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.75 in
- Height 7.32 in
- Depth 2.95 in
- Material polycarbonate
- NEMA Rating 4x
Product Information
- Brand Box Enclosures
- MFR # BEN-80PBK
- Zoro # G0514647
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 5.75 in |
Height | 7.32 in |
Depth | 2.95 in |
Details
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 7.32 in, Width 5.75 in, Depth 2.95 in, Material Polycarbonate, IP Rating 65, Color Black, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- PASS & SEYMOUR 20A 208V Blk/Wht Plug (7411SS)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Hinged (BN4080603CH)
- Box Enclosures Electrical Enclosures