Shop ZORO SELECT
Additional $19.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47 5/8 in x 39 5/8 in x 35 5/8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # GAYLORD
- Zoro # G9211496
product price:Â
$
28.65
/ea
Sold in multiples of 5 for
$143.25
Key Features
Inside Length
47 5/8 in
Inside Width
39 5/8 in
Inside Height
35 5/8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAYLORD
- Zoro #
- G9211496
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 32 ECT
- Application
- Manufacturers, Wholesalers, Retail Stores and Ship Products
- Capacity
- 69,120 cu. in.
- For Use With
- Shipping/Storage/Product Protection
- Standards
- ASTM D5118
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Fluting Profile
- C Flute
- Cargo Box Type
- Gaylord
- Closure Style
- HSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 47 5/8 in
- Inside Width
- 39 5/8 in
- Inside Height
- 35 5/8 in
- Outside Height
- 36 in
- Outside Length
- 48 in
- Wall Thickness
- 1/8 in
- Outside Width
- 40 in
- Inside LxWxH
- 47 5/8x39 5/8x35 5/8
Description
Shipping Box, Box Style Bulk Cargo, Gaylord, Wall Type Single Wall, Inside Length 47 5/8 in, Inside Width 39 5/8 in, Inside Height 35 5/8 in, 47 5/8x39 5/8x35 5/8 in Inside LxWxH, 32 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.