Gasket, 8.25 in L, For Bradford White
- Mfr # 239-47792-00
- Zoro # G523389993
product price:Â
$
26.49
/ea
Key Features
Overall Length
8.25 in
Compatible Brand
Bradford White
Overall Width
4.5 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
75T80B*-N, 75T80B*-X, 75T80S*-N, 75T80S*-X, M2XR75S*-BN, M2XR75S*-SX, MI75S*-BN, MI75S*-SX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239-47792-00
- Zoro #
- G523389993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.25 in
- Overall Width
- 4.5 in
- Overall Height
- 0.05 in
- Wire Rope Length
- 8.25 in
- Length
- 8.25 in
Details
- Compatible Brand
- Bradford White
- Item
- Gasket
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- 75T80B*-N, 75T80B*-X, 75T80S*-N, 75T80S*-X, M2XR75S*-BN, M2XR75S*-SX, MI75S*-BN, MI75S*-SX
Description
Gasket, Compatible Manufacturer Part Number 75T80B*-N, 75T80B*-X, 75T80S*-N, 75T80S*-X, M2XR75S*-BN, M2XR75S*-SX, MI75S*-BN, MI75S*-SX, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.05 in, Overall Length 8.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 4.5 in, Product Type Gasket, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.