Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Valve for Faucet 5 GPM

  • Mfr # S59-4000

  • Zoro # G5072943


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
MNPT
Flow Rate
0.35 to 5.5 gpm
Inlet Type
MNPT
Standards
ASSE 1070, cUPC Listed, NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59-4000
Zoro #
G5072943
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
1/2 in
Overall Height
4 1/8 in
Outlet Size
1/2 in
Overall Width
1 7/8 in
Size
1/2" NPT
Inlet Connection Size - Cold
1/2 in
Inlet Connection Size - Hot
1/2 in
Overall Length
1 7/8 in
Outlet Connection Size
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
MNPT
Flow Rate
0.35 to 5.5 gpm
Inlet Type
MNPT
Standards
ASSE 1070, cUPC Listed, NSF/ANSI 372
Max. Pressure
125 psi
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
33 Degrees to 80 Degrees F
Temp. Range
95 Degrees to 125 Degrees F
Body Material
Glass-Filled PSU
Material of Construction
Low Lead Glass-Filled Polysultone and Thermoplastic Polymer
Operating Temperature - Maximum Outlet
120 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender - Cold
Male
For Media
Water
Inlet Connection Gender - Hot
Male
Inlet Temperature - Maximum Cold
80 Degrees F
Coefficient of Volume (Cv)
0.82
Operating Temperature - Minimum Outlet
95 Degrees F
Valve Type
Thermostatic
Inlet Connection Type - Cold
NPT
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Pressure - Minimum
35 psi
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
125 psi
Seal Material
EPDM
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Hot
NPT
Inlet Temperature - Minimum Cold
33 Degrees F

Description

Thermostatic Mixing Valve, Body Material Glass-Filled PSU, Flow Rate 0.35 to 5.5 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 95 Degrees to 125 Degrees F, Max. Pressure 125 psi, Overall Height 4 1/8 in, Overall Width 1 7/8 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1070, cUPC Listed, NSF/ANSI 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.