143150 Compact Safety Padlock With Label, Aluminum Shackle, Red
- Mfr # 143150
- Zoro # G405974842
product price:Â
$
24.89
/ea
Sold in multiples of 2 for
$49.78
Key Features
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1.2 in
Shackle Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143150
- Zoro #
- G405974842
- UPC #
- 75447320822
- Country of Origin
- Canada
- Body Color
- Red
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Aluminum
- Shackle Type
- Open Shackle
- Standards
- OSHA 1910.147
- Number of Keys
- 1
Dimensions
- Body Width
- 1.2 in
- Shackle Height
- 1 in
- Body Height
- 1.4 in
Description
Brady 143150 compact safety padlock with label, aluminum shackle, red safety padlocks from brady have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Extremely compact and lightweight - compact safety padlocks from brady are the smallest safety locks on the market. These lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. includes: (1) padlock (1) english label (1) french label (1) spanish label (1) key
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.