Shop BRADY
See all product information
Create Account
5V AC Adapter for V6100R and V6110R Fixed Barcode Scanners
- Mfr # 178741
- Zoro # G723548909
product price:Â
$
53.39
/ea
Key Features
Color
Black
Depth
1.39 in
Width
1.713 in
Height
2.913 in
Voltage
100 - 240 V @ 50 - 60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178741
- Zoro #
- G723548909
- UPC #
- 888434656372
- Country of Origin
- China
- Color
- Black
- Item
- AC Adapter
- Voltage
- 100 - 240 V @ 50 - 60 Hz
Dimensions
- Depth
- 1.39 in
- Width
- 1.713 in
- Height
- 2.913 in
Description
5V AC Adapter for use with the V6100R and V6110R Fixed Barcode Scanners.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.