Brady

Battery Pack


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Printer Series Compatibility BMP41, BMP61
  • For Use With Mfr. No. BMP(R)41, BMP(R)61
  • Size 4-5/16 in H x 2-1/4 in W x 63/64 in D
  • Standards RoHS
  • Battery Chemistry NiMH
See all product information

Product Information

Dimensions

Size 4-5/16 in H x 2-1/4 in W x 63/64 in D

Details

Item Battery Pack
Printer Series Compatibility BMP41, BMP61
For Use With Mfr. No. BMP(R)41, BMP(R)61
Standards RoHS
Battery Chemistry NiMH
Product Type Rechargeable Battery Pack
Battery Capacity 1,200 mAh
Compatible Mfr Part Number BMP71

Description

Battery Pack, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP41, BMP61, Battery Capacity 1,200 mAh, Battery Chemistry NiMH, Product Type Rechargeable Battery Pack, Standards RoHS

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.