Shop All Label Maker Accessories
Brady
Battery Quick Charger
Mfr # BMP41-QC
Zoro # G5594574
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP61
- Size 2-25/64 in H x 4-23/32 in W x 1-3/8 in D
- For Use With Mfr. No. BMP41, BMP41-BATT, BMP61
- Standards RoHS Compliance
- For Battery Chemistry NiMH
Product Information
- Brand Brady
- MFR # BMP41-QC
- Zoro # G5594574
- UPC # 754473926281
- Country of Origin China
- Category Label Maker Accessories
Dimensions
Size | 2-25/64 in H x 4-23/32 in W x 1-3/8 in D |
Details
Description
Battery Charger, Compatible Grainger Part Number 29YJ26, 52HJ91, Compatible Mfr Part Number BMP41, BMP61, Output Voltage 18 V DC, Printer Series Compatibility BMP41, BMP61, For Battery Chemistry NiMH, Product Type Quick Charger, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- GLOVE GUARD Glove Guard(R) Clip, Metal Detectable, Blank (1939MD)
- SPORTDOG Roy Gonia Clear Competition Whistle (SAC00-11751)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Battery Pack (BMP41-BATT)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- Brady Label Maker Accessories