Shop All Tags
Brady
Blank Tag, 4-3/4inHx2-3/8inW, Tyvek, PK1000
Mfr # 102036
Zoro # G8794186
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Color White
- Height 4-3/4"
- Width 2-3/8"
- Write on Surface Yes
Product Information
Dimensions
Height | 4-3/4" |
Width | 2-3/8" |
Hole Size | 3/8" |
Tag Width | 2 3/8 in |
Tag Height | 4 3/4 in |
Details
Description
Blank Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- MSA SAFETY Exhalation Valve, 10 PK (10097891)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- BRADY Cleaning Kit for BMP71 Label Printer (M71-CLEAN)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- Brady Tags