Shop All Tags
Brady
Blank Tag, 5 x 3-1/4 In, Wht, PK25
Mfr # 102009
Zoro # G7486412
product price: $38.69
/pk 25, $1.55/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Height 5"
- Width 3-1/4"
- Tie Material Nylon
Product Information
Dimensions
Height | 5" |
Width | 3-1/4" |
Tag Width | 3 1/4 in |
Tag Height | 5 in |
Details
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 in, Tag Width 3 1/4 in, Tag Color White, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- 3M Coalescing Filter W-3012/07008(AAD), 1/p (W-3012)
- OMNI-VIEW HALF DOME MIRROR-PLASTIC BACK, 48 (ONV-180-48-PB)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- BRADY Forklift(TM) Tag Kit 11 1/2 in H, English (FLT-ETSH9A)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4" x 3", Bk/Silver, PK25 (IL-SREC)
- Brady Tags