Shop All Tags
Brady
Blank Tag, Manila, 2-3/4x1-3/8, PK1000
Mfr # 102040
Zoro # G9387122
product price: $98.75
/pk 1000, $0.10/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Manila
- Height 2-3/4"
- Width 1-3/8"
- Laminated No
Product Information
Dimensions
Height | 2-3/4" |
Width | 1-3/8" |
Tag Width | 1 3/8 in |
Tag Height | 2 3/4 in |
Details
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 30 Points, Tag Color Manila, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE94236)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- Brady Tags