
Blow tube 2 inch for BradyPrinter A8500 0.20in H x 3.94in W x 0.20inD
Mfr # 151601
Zoro # G108584607
product price:Â $72.55
/eaKey Features
For Use With
A8500
Width
3.94 in
Length
0.20 in
Color
Gray
Application
Component and Equipment Labeling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
151601
Zoro #
G108584607
UPC #
888434555347
Country of Origin
Germany
Dimensions
Width
3.94 in
Length
0.20 in
Size
0.20 in H x 3.94 in W x 0.20 in D
Height
0.20 in
Details
Item
Applicator
For Use With
A8500
Color
Gray
Application
Component and Equipment Labeling
Description
Release labels with ease. These Blow Tubes work with your BradyPrinter A8500 Automated Print and Apply to blow air as labels are printed in order to more easily remove labels from the liner. Add these required parts on to your new BradyPrinter A8500 purchase for easy label removal from the start, or order them as a replacement part. For use with the BradyPrinter A8500 Automated Print and Apply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.