Shop All Tags
Brady
Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25
Mfr # 132423
Zoro # G5778403
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Details
Description
Caution Tag, Subject Matter Construction, Sign Legend Construction Barricade Only Authorized Personnel Permitted To Enter See Other Side, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Construction Work In Progress. Potential Hazards Include:, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, Green (60DY03)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Nitrile, PR (S13CXPNT-9)
- FIRST CONCEPT DOOR MAT HFRND GK KY (FC-72019)
- ZORO SELECT Detectbl Underground Tape, Blu/Blk, 1000ft (91603)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- Brady Tags