Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740
Mfr # 93740
Zoro # G5726481
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Legend No Header
- No. of Labels 25
- Language English
- Legend/Background Color Black/Yellow
Product Information
- Brand Brady
- MFR # 93740
- Zoro # G5726481
- UPC # 754473937409
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 3 1/2 in |
Width | 4 1/2 in |
Details
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Thinner, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- GSS SAFETY Standard Class 3 Two Tone Mesh Zipper (2006-LG)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838L)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- Brady Chemical, Gas & Hazardous Material Signs