Shop All Safety Tags & Identification
Brady
Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25
Mfr # 66060
Zoro # G7516187
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tie Material Nylon
- Width 3 in
- Legend Do Not Open This Lock/Tag May Only Be Removed By
- Header Legend Color White
- Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Product Information
- Brand Brady
- MFR # 66060
- Zoro # G7516187
- UPC # 754473660604
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Details
Description
Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- NMC Danger Header Ez Hang Tag, Pk25 (RPTH7)
- Brady Lockout Tagout