Shop BRADY
See all product information
Create Account
Gobo Projector, Black, 7 1/2 in H
- Mfr # SP-40-M
- Zoro # G023355344
product price:Â
$
1,241.99
/ea
Free Shipping & Returns
Key Features
Height
7 1/2 in
Length
5 1/2 in
Power Source - TS Only
AC Power
Width
7 3/4 in
Voltage
110 V, 240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-40-M
- Zoro #
- G023355344
- UPC #
- 888434646304
- Country of Origin
- China
- Power Source - TS Only
- AC Power
- Voltage
- 110 V, 240 V
- Item
- Gobo Projector
- Product Type
- Safety Sign Projector
- Includes
- Mounting Yoke, Power Cord, Sign Projector 40 W LED with Medium Lens
- Watts
- 40 W
- Laser Color
- Black
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 7 1/2 in
- Length
- 5 1/2 in
- Width
- 7 3/4 in
Description
Gobo Projector, Voltage 110 V, 240 V, Watts 40 W, Length 5 1/2 in, Width 7 3/4 in, Height 7 1/2 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord, Sign Projector 40 W LED with Medium Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.