Gobo Projector, Black, 7 1/2 in H
- Mfr # SP-40-SN
- Zoro # G623361622
product price:Â
$
1,241.99
/ea
Free Shipping & Returns
Key Features
Laser Color
Black
Voltage
110 V, 240 V
Product Type
Safety Sign Projector
Includes
Mounting Yoke, Power Cord, Sign Projector 40 W LED with Semi-Narrow Lens
Width
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-40-SN
- Zoro #
- G623361622
- UPC #
- 888434646298
- Country of Origin
- China
Dimensions
- Width
- 7 3/4 in
- Length
- 5 1/2 in
- Height
- 7 1/2 in
Details
- Laser Color
- Black
- Item
- Gobo Projector
- Voltage
- 110 V, 240 V
- Product Type
- Safety Sign Projector
- Includes
- Mounting Yoke, Power Cord, Sign Projector 40 W LED with Semi-Narrow Lens
- Watts
- 40 W
- Power Source - TS Only
- AC Power
- Power Source
- AC Power
- Power Source - old
- AC Power
Description
Gobo Projector, Voltage 110 V, 240 V, Watts 40 W, Length 5 1/2 in, Width 7 3/4 in, Height 7 1/2 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord, Sign Projector 40 W LED with Semi-Narrow Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.