Shop All Parking Signs
Brady
Handicap Parking Sign, 17" W, 17" H, No Text, Vinyl, Blue, White
Mfr # 13284
Zoro # G6224522
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No legend
- Width 17 in
- Height 17 in
- Sign Shape Circle
Product Information
- Brand Brady
- MFR # 13284
- Zoro # G6224522
- UPC # 754473132842
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 17 in |
Height | 17 in |
Diameter | 17 in |
Details
Description
ADA Handicapped Parking Sign, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language No Text, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (19368)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-120)
- ZING GHS SDS Binder, 3 in. (6032)
- LYLE No Parking Sign, 18" x 12, T1-2888-HI_12x18 (T1-2888-HI_12x18)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA (R7-1D-12HA)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- Brady Signs