Shop BRADY
See all product information
Create Account
HH86 Reader Accessory - Wall Adapter US-EU-UK-AU
Mfr # B-HH86-ADAPTER-USB
Zoro # G323548828
product price:Â
$
38.99
/ea
Key Features
Width
3.268 in
Color
Black
Height
1.772 in
Depth
6.969 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-HH86-ADAPTER-USB
- Zoro #
- G323548828
- UPC #
- 888434901489
- Country of Origin
- China
Dimensions
- Width
- 3.268 in
- Height
- 1.772 in
- Depth
- 6.969 in
Details
- Color
- Black
- Item
- Battery Charger
Description
For use with the HH86 Handheld RFID Reader.