Shop All Label Maker Ribbons
Brady
Label, 1 in W, Outdoor, Black
Mfr # M7C-1000-595-BK
Zoro # G908434911
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BMP71, M710
- Width 1 in
- Includes Roll of 50 Feet
- Adhesive Properties Permanent
Product Information
- Brand Brady
- MFR # M7C-1000-595-BK
- Zoro # G908434911
- UPC # 888434589151
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Details
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt (708410YB)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- BRADY Label, 1 in W, White (M6-17-719)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY 4" x 242 ft. Black Ribbon (R6413)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- Brady Safety Labels