Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear; White
Mfr # M6-17-427
Zoro # G808434349
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Minimum Wire Gauge 12 AWG
- Recommended Ribbon M61-R4310, M61-R6210, M7-R4300, M7-R6200
- Label Finish Matte
Product Information
- Brand Brady
- MFR # M6-17-427
- Zoro # G808434349
- UPC # 888434600238
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/8 in |
Roll Width | 1/2 in |
Printable Portion Width | 1/2 in |
Minimum Wire Diameter | 0.12 in |
Maximum Wire Diameter | 0.15 in |
Label Height | 1 in |
Label Width | 1/2 in |
Details
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21306)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- PORTWEST Warsaw Executive Hi-Vis Vest, XXXL (UC476)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY 3.270" x 984 ft. Black Thermal Transfer Printer Ribbon (R4300)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- Brady Safety Labels