Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # THT-17-430-1.5-SC

  • Zoro # G9323991


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-430 Clear Polyester
Width
2 in
Height
1 in
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-17-430-1.5-SC
Zoro #
G9323991
UPC #
662820920915
Country of Origin
Mexico

Dimensions

Width
2 in
Height
1 in
Length
1 in
Core Diameter
1 in
Label Height
1 in
Label Width
2 in
Label Thickness
0.003 in

Details

Material
Brady B-430 Clear Polyester
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Shape
Rectangle
Color
Clear
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear
Labels per Roll
1,500
Temp. Range
-94 Degrees to 212 Degrees F
Item
Precut Label Roll
Tape Format
Die Cut - Tag
Application
Component Labeling
For Use With
BBP11, Brady 1244/1344 Series Ribbon Series R4400, R4900, R6000, R6200
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers
Adhesive
Adhesive
Metal Detectable
No
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Label Shape
Rectangle
Label Color
Clear
Adhesive Material
Acrylic
Material Series
B-430
Compatible Mfr Part Number
R6013
Label Media Format
Precut Roll
Label Material
Polyester
Label Finish
Gloss
Product Type
Asset Tracking and Rating Plate Labels
Secondary Label Included
No
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
For Print Method
Thermal-Transfer
Material Properties
Autoclavable
Recommended Ribbon
R6013
Adhesive Properties
Aggressive Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number R6013, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-430, Recommended Ribbon R6013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.