Shop All Tags
Brady
Lad Inspection Tag, 5-3/4 x 3 In, PK10
Mfr # 86555
Zoro # G3912133
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Language English
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Ladder Inspection, Header Wording Ladder Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend I.D. No.___Date___By___Date___By___
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter (8W738)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 480 Volts, Landscape, 10PK (OS-DS-D-35-L-19262-10PK)
- SAFEWAZE Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Alu Rebar Hooks (020-2041)
- LYLE Safety Sign, Keep Door Clsd, Text, 14in.W (U4-1473-RA_14X10)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- Brady Tags