Shop All Tags
Brady
Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10
Mfr # 86445
Zoro # G4901355
original price:
$29.19
5% off
new price: $27.59
/pk 10, $2.76/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Legend Style Text
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Maintenance Record, Header Wording Maintenance Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Date___By___
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- Brady Tags