Shop All Lockout Hasps
Brady
Lockout Hasp, Snap-On, 6 Lock, Orange
Mfr # 99668
Zoro # G4967602
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Max. Number of Padlocks 6
- Width 1 3/4 in
- Lockout Hasp Style Snap-On
- Nonsparking Yes
Product Information
- Brand Brady
- MFR # 99668
- Zoro # G4967602
- UPC # 754473996680
- Country of Origin Canada
- Category Lockout Hasps
Dimensions
Width | 1 3/4 in |
Overall Length | 7 1/125 in |
For Maximum Padlock Shackle Diameter | 189/500 in |
Overall Width | 1 151/250 in |
Closed Jaw Hole Size | 1 in |
Details
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 189/500 in, Hasp Closure Type Snap In, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Product Type Nonconductive Plastic Hasp, Resistance Properties Non-Conductive, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Orange, Maximum Temperature 275 Degrees F, Minimum Temperature 20 Degrees F, Number of Jaws 1, Overall Length 7 1/125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7923B)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- BRADY Confined Space - Solid Lockable Covers S (151045)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY Lockout Hasp, Standard, 6 Lock, PK12 (65376)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- Brady Lockout Tagout